EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

NUMBER PUNCHES

695.941615 - UNSPSC 27111505
0695941615090 1
NUMBER PUNCHES NUMBER PUNCHES
NUMBER PUNCHES

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:53 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Standards Met DIN 1451
EAN 4011231606912

Features

DIN 1451
Superior quality, heat treated steel
Sharp characters ensure deep, clear impressions
They can mark steel up to a hardness of 50 Rockwell
5 mm high figures

Customers Also Viewed

Is Often Bought With

You Might Also Like